Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RD603PDK

Hubbell Switches

RD603PDK

Hubbell Switches
DIMMER, ROTARY, 3WAY, 600W 120V,
MFG Item Number
RD603PDK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RD603PDK
DIMMER, ROTARY, 3WAY, 600W 120V,

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number RD603PDK
Description DIMMER, ROTARY, 3WAY, 600W 120V, WH/IV
Switch Configuration Three Way
Power Rating 600 W
Color White
Illuminated No
Operator Rotary
Approvals CSA, UL
Comments Push On/Off Incandescent Dimmers
Net Weight 0.22 lbs
Gross Weight 0.22 lbs