Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RD80-3-508 Eaton's Bussmann series Disconnect Switches, Switch 80A Non-F 3P UL508
MFG Item Number
RD80-3-508
RD80-3-508 Eaton's Bussmann series Disconnect Switches, Switch 80A Non-F 3P UL508
MFG Item Number
RD80-3-508
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Switch 80A Non-F 3P UL508
Specifications
Specifications
| Manufacturer Part Number |
RD80-3-508 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series RD non-fused rotary disconnect switch, Front/side handle operation, 600V, 80A, Non-fused disconnect switch |
| Poles |
3 |
| Current Rating |
80 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector |
| Mounting |
DIN, Panel |
| Fusible |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.585 lbs |
| Gross Weight |
0.685 lbs |
RD80-3-508
Eaton's Bussmann series Disconnect Switches