RDC39K3W-UCW-T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RDC39K3W-UCW-T

WEG Electric Motors

RDC39K3W-UCW-T

WEG Electric Motors
UCWT RESISTOR, 39K, 3PCS, J2
Item Number
RDC39K3W-UCW-T
MFG Item Number
RDC 39K 3W-UCW-T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
RDC39K3W-UCW-T
UCWT RESISTOR, 39K, 3PCS, J2

Series Information

Specifications

Specifications
Manufacturer Part Number RDC 39K 3W-UCW-T
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description UCWT RESISTOR, 39K, 3PCS, J2
Accessory Type Resistor
Motor Type DC
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs