Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RDCV35C Dwyer Instruments Valves - Hydraulic & Pneumatic, RDCV Series, Diaphragm Valve 1-1/2In Size
RDCV35C Dwyer Instruments Valves - Hydraulic & Pneumatic, RDCV Series, Diaphragm Valve 1-1/2In Size
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, RDCV Series
Diaphragm Valve 1-1/2In Size
Specifications
Specifications
| Manufacturer Part Number |
RDCV35C |
| Manufacturer |
Dwyer Instruments |
| Product Series |
RDCV |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, RDCV Series |
| Description |
Diaphragm Valve 1-1/2In Size Coupling Connection Single Diaphragm No Solenoid |
| Material |
Aluminum |
| Orifice Diameter |
1.5 " |
| Number of Solenoids |
1 |
| Power Consumption |
12 W |
| Flow Coefficient (cV) |
42 |
| Compatible Fluid Type |
Filtered and Oil Free Gas |
| Operating Temperature |
-4-185 °F |
| Approvals |
CE |
| Net Weight |
3.65 lbs |
| Gross Weight |
3.65 lbs |
RDCV35C
Dwyer Instruments Valves - Hydraulic & Pneumatic, RDCV Series