RDF30CC-3
Eaton's Bussmann series Disconnect Switches, RDF Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RDF30CC-3 Eaton's Bussmann series Disconnect Switches, RDF Series, Switch 30A CC 3P UL489
MFG Item Number
RDF30CC-3

RDF30CC-3 Eaton's Bussmann series Disconnect Switches, RDF Series, Switch 30A CC 3P UL489

MFG Item Number
RDF30CC-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, RDF Series
Item #
RDF30CC-3
Switch 30A CC 3P UL489

RDF Series Information

Specifications

Specifications
Manufacturer Part Number RDF30CC-3
Manufacturer Eaton's Bussmann series
Product Series RDF
Family Series Eaton's Bussmann series Disconnect Switches, RDF Series
Description Eaton Bussmann series RDF fused rotary disconnect switch, Compact switch, Front handle operation, Fuse class CC, 600V, 30A, Fused disconnect switch - RDF30CC-3
Poles 3
Current Rating 30 A
AC Voltage 600 VAC
Operator Type Selector
Mounting DIN, Panel
Fusible Yes
Class CC
Approvals CSA, UL
Net Weight 0.985 lbs
Gross Weight 1.23 lbs
Alternatives
37103003
37103003
Socomec Disconnect Switches, FUSERBLOC Series