Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RDF30J-3N-COMP Eaton's Bussmann series Disconnect Switches, RDF Series, Switch 30A J 3P+N UL489
MFG Item Number
RDF30J-3N-COMP
RDF30J-3N-COMP Eaton's Bussmann series Disconnect Switches, RDF Series, Switch 30A J 3P+N UL489
MFG Item Number
RDF30J-3N-COMP
This item cannot be canceled or returned
Description
Disconnect Switches, RDF Series
Specifications
Specifications
| Manufacturer Part Number |
RDF30J-3N-COMP |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
RDF |
| Family Series |
Eaton's Bussmann series Disconnect Switches, RDF Series |
| Description |
Eaton Bussmann series RDF fused rotary disconnect switch, Compact switch, Front handle operation, Fuse class J, 600V, 30A, Fused disconnect switch - RDF30J-3N-COMP |
| Poles |
3 |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector |
| Mounting |
DIN, Panel |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CSA, UL |
| Comments |
3 Pole + Neutral |
| Net Weight |
5.32 lbs |
| Gross Weight |
5.32 lbs |
RDF30J-3N-COMP
Eaton's Bussmann series Disconnect Switches, RDF Series