Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RDF400J-2 Eaton's Bussmann series Disconnect Switches, RDF Series, Switch 400A J 2P UL98
MFG Item Number
RDF400J-2
RDF400J-2 Eaton's Bussmann series Disconnect Switches, RDF Series, Switch 400A J 2P UL98
MFG Item Number
RDF400J-2
This item cannot be canceled or returned
Description
Disconnect Switches, RDF Series
Specifications
Specifications
| Manufacturer Part Number |
RDF400J-2 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
RDF |
| Family Series |
Eaton's Bussmann series Disconnect Switches, RDF Series |
| Description |
Eaton Bussmann series RDF fused rotary disconnect switch, Standard switch, Front/side handle operation, 600 Vac, 250 Vdc, 400A, Fused disconnect switch - RDF400J-2 |
| Poles |
2 |
| Current Rating |
400 A |
| AC Voltage |
600 VAC |
| DC Voltage |
250 VDC |
| Operator Type |
Selector |
| Mounting |
Panel |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CSA, UL |
| Net Weight |
11.96 lbs |
| Gross Weight |
11.96 lbs |
RDF400J-2
Eaton's Bussmann series Disconnect Switches, RDF Series