Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RDF60J-2-COMP Eaton's Bussmann series Disconnect Switches, RDF Series, Switch 60A J 2P UL98 COMP
MFG Item Number
RDF60J-2-COMP
RDF60J-2-COMP Eaton's Bussmann series Disconnect Switches, RDF Series, Switch 60A J 2P UL98 COMP
MFG Item Number
RDF60J-2-COMP
This item cannot be canceled or returned
Description
Disconnect Switches, RDF Series
Switch 60A J 2P UL98 COMP
Specifications
Specifications
| Manufacturer Part Number |
RDF60J-2-COMP |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
RDF |
| Family Series |
Eaton's Bussmann series Disconnect Switches, RDF Series |
| Description |
Eaton Bussmann series RDF fused rotary disconnect switch, Compact switch, Front/side handle operation, Flange, 600 Vac, 250 Vdc, 60A, Fused disconnect switch - RDF60J-2-COMP |
| Poles |
2 |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| DC Voltage |
250 VDC |
| Operator Type |
Selector |
| Mounting |
DIN, Panel |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CSA, UL |
| Net Weight |
3.44 lbs |
| Gross Weight |
3.44 lbs |
RDF60J-2-COMP
Eaton's Bussmann series Disconnect Switches, RDF Series