Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RDF800L-4 Eaton's Bussmann series Disconnect Switches, RDF Series, Switch 800A L 4P UL98
MFG Item Number
RDF800L-4
RDF800L-4 Eaton's Bussmann series Disconnect Switches, RDF Series, Switch 800A L 4P UL98
MFG Item Number
RDF800L-4
This item cannot be canceled or returned
Description
Disconnect Switches, RDF Series
Specifications
Specifications
| Manufacturer Part Number |
RDF800L-4 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
RDF |
| Family Series |
Eaton's Bussmann series Disconnect Switches, RDF Series |
| Description |
Eaton Bussmann series RDF fused rotary disconnect switch, Standard switch, Front handle operation, 600 Vac, 600 Vdc, 800A, Fused disconnect switch - RDF800L-4 |
| Poles |
4 |
| Current Rating |
800 A |
| AC Voltage |
600 VAC |
| DC Voltage |
600 VDC |
| Operator Type |
Selector |
| Mounting |
Panel |
| Fusible |
Yes |
| Class |
L |
| Approvals |
CSA, UL |
| Net Weight |
39.2 lbs |
| Gross Weight |
39.2 lbs |
RDF800L-4
Eaton's Bussmann series Disconnect Switches, RDF Series