RDG110U
Siemens Building Technologies Thermostats

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RDG110U

Siemens Building Technologies Thermostats

RDG110U

Siemens Building Technologies Thermostats
Tft.Stat 2 pipe 2 stage H/C, 4 pipe
MFG Item Number
RDG110U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
RDG110U
Tft.Stat 2 pipe 2 stage H/C, 4 pipe

Series Information

Specifications

Specifications
Manufacturer Part Number RDG110U
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Thermostats
Description Tft.Stat 2 pipe 2 stage H/C, 4 pipe H/C C/O 1 or 3 Sp Fan
Power Method 24 VAC
System Electrical Rating 24 VAC
Display LCD
Programmability Programmable
Wi-Fi Enabled No
Approvals CE, CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.725 lbs