Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RDRW Series
RDRW1900322LG1
Hammond Manufacturing Enclosures, RDRW Series
MFG Item Number
RDRW1900322LG1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RDRW1900322LG1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RDRW |
| Family Series |
Hammond Manufacturing Enclosures, RDRW Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
2U |
| Comments |
Rack Mount Locking Storage Drawer, Up to 145 lbs Weight Capacity |
| Net Weight |
24 lbs |
| Gross Weight |
24 lbs |
RDRW1900322LG1
Hammond Manufacturing Enclosures, RDRW Series