RDS120
Siemens Building Technologies Thermostats, RDS120 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RDS120

Siemens Building Technologies Thermostats, RDS120 Series

RDS120

Siemens Building Technologies Thermostats, RDS120 Series
Smart Thermostat, Cloud Connected,
Item Number
RDS120
MFG Item Number
S55772-T101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, RDS120 Series
Item #
RDS120
Smart Thermostat, Cloud Connected,

RDS120 Series Information

  • Humidity & Air Quality Sensors
  • 3.5 inch LCD Touchscreen
  • Fpr Use In Light Commercial and Residential Applications
  • Full 7‑Day Programmable Schedule
  • Cloud Control: iOS and Android Support
The RDS120 is designed to control Heat Pump or Conventional HVAC heating and cooling applications. The RDS120 can control up to 3 stages of heating and 2 stages of cooling in Conventional systems and up to 2 compressors and 2 stages of auxiliary heat in Heat Pump systems. Built‑in Volatile Organic Compounds (VOC) sensor enables ventilation strategies for optimum indoor air quality. The Siemens Smart Thermostat RDS app is available from the Google Play Store or Apple iOS App Store.

Videos

Specifications

Specifications
Manufacturer Part Number S55772-T101
Manufacturer Siemens Building Technologies
Product Series RDS120
Family Series Siemens Building Technologies Thermostats, RDS120 Series
Description Smart Thermostat, Cloud Connected, Light Commerical or Residential, 3.5in. Color LCD Disply, iOS / Android
Power Method 24 VAC
System Electrical Rating 19-29 VAC
Display LCD Touchscreen
Application Multipurpose
Stages 3 Heat/2 Cool, 4 Heat/2 Cool
Communication Stand Alone
Color Black
Humidity Control 5-95 %
Heating Range 32-122 °F
Cooling Range 32-122 °F
Programmability Programmable 7 Day
Wi-Fi Enabled Yes
Temp Setting Range 45-95 °F
Onboard Occupancy Sensor Yes
Approvals CE, cUL
Comments Conventional & Heat Pump Applications, Residential Applications, Indoor Air Quality Sensor/Control
Net Weight 0.5938 lbs
Gross Weight 0.9563 lbs