RDS1D-6
RK Electronics RC Networks, RDS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RDS1D-6

RK Electronics RC Networks, RDS Series

RDS1D-6

RK Electronics RC Networks, RDS Series
Transent Voltage Filter, 200VDC,
MFG Item Number
RDS1D-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

RC Networks, RDS Series
Item #
RDS1D-6
Transent Voltage Filter, 200VDC,

RDS Series Information

  • Up to 170 to 500 Volt Ratings
  • Stranded Wire or Solid Wire Leads
  • #18 Stranded Wire Leads or #20 Solid Wire Leads Termination
R‑D networks (Resistance‑Diode) are applied to circuits where transient electrical voltages can cause a malfunction or damage in solid state controls or control systems (PLCs, CNCs, NCs, Solid State Counters, etc.). The RDSs are applied in parallel with DC (Direct Current) coils to absorb the transients generated when the coils are de‑energized.

Specifications

Specifications
Manufacturer Part Number RDS1D-6
Manufacturer RK Electronics
Product Series RDS
Family Series RK Electronics RC Networks, RDS Series
Description Transent Voltage Filter, 200VDC, Single, 47 Ohm, 6in. Wire Leads, Resistor/Diode Network
Phase Single Phase
Mounting Panel Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 47 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 0.5 W
Varistor No
Length 6 "
Connection Type Stranded Wire
Gross Weight 0.039 lbs
Net Weight 0.035 lbs