Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
RDU100731
Eaton's Crouse-Hinds series Fittings
M40 X 1 NPT REDUCER BRASS
MFG Item Number
RDU100731
This item cannot be canceled or returned
Description
M40 X 1 NPT REDUCER BRASS
Specifications
Specifications
| Manufacturer Part Number |
RDU100731 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Redapt ADU Adaptor, 1 1/4 NPT Male x M40 Female, Stainless Steel, Unplated |
| Connection Type |
Male/Female |
| External Thread |
M40 |
| Internal Thread |
1 NPT |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
0.3109 lbs |
RDU100731
Eaton's Crouse-Hinds series Fittings