Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
RDU102979
Eaton's Crouse-Hinds series Fittings
1/2 NPT X PG7 REDUCER BRASS UNPLATED
MFG Item Number
RDU102979
This item cannot be canceled or returned
Description
1/2 NPT X PG7 REDUCER BRASS UNPLATED
Specifications
Specifications
| Manufacturer Part Number |
RDU102979 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Redapt AFU Adaptor, 2 NPT Female x 2 NPT Female, Brass, Unplated |
| Connection Type |
Male/Female |
| External Thread |
1/2 NPT |
| Internal Thread |
PG7 |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
RDU102979
Eaton's Crouse-Hinds series Fittings