Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
RDU103229
Eaton's Crouse-Hinds series Fittings
1 1/4 X 1/2 NPT EEXDE III C BRASS
MFG Item Number
RDU103229
This item cannot be canceled or returned
Description
1 1/4 X 1/2 NPT EEXDE III C BRASS
Specifications
Specifications
| Manufacturer Part Number |
RDU103229 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Redapt AFU Adaptor, M20 Female x M25 Female, Stainless Steel, Unplated |
| Connection Type |
Male/Female |
| External Thread |
1-1/4 NPT |
| Internal Thread |
1/2 NPT |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
0.7386 lbs |
RDU103229
Eaton's Crouse-Hinds series Fittings