Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
RDU103508
Eaton's Crouse-Hinds series Fittings
2 1/2 NPT X M50 REDUCER BRASS
MFG Item Number
RDU103508
This item cannot be canceled or returned
Description
2 1/2 NPT X M50 REDUCER BRASS
Specifications
Specifications
| Manufacturer Part Number |
RDU103508 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Redapt AMU Adaptor, 1 1/4 NPT Male x 1 1/4 NPT Male, Brass, Unplated |
| Connection Type |
Male/Female |
| External Thread |
2-1/2 NPT |
| Internal Thread |
M50 |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
2.1892 lbs |
RDU103508
Eaton's Crouse-Hinds series Fittings