Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
RDU113431
Eaton's Crouse-Hinds series Fittings
2 X 1 NPT EEXDE IIIC BRASS NICKEL
MFG Item Number
RDU113431
This item cannot be canceled or returned
Description
2 X 1 NPT EEXDE IIIC BRASS NICKEL
Specifications
Specifications
| Manufacturer Part Number |
RDU113431 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Redapt ATU Adaptor, T Shape, 1/2 NPT Male x 1/2 NPT Female, Stainless Steel, Unplated |
| Connection Type |
Male/Female |
| External Thread |
2 NPT |
| Internal Thread |
1 NPT |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
1.4132 lbs |
RDU113431
Eaton's Crouse-Hinds series Fittings