Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
RDU113609
Eaton's Crouse-Hinds series Fittings
REDUCER NP/BRASS 3IN M - M63 EEXE EEXD
MFG Item Number
RDU113609
This item cannot be canceled or returned
Description
REDUCER NP/BRASS 3IN M - M63 EEXE EEXD
Specifications
Specifications
| Manufacturer Part Number |
RDU113609 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Redapt AYU Adaptor, Y Shape, 1/2 NPT Male x 1/2 NPT Female, Brass, Electroless Nickel |
| Connection Type |
Male/Female |
| External Thread |
3 NPT |
| Internal Thread |
M63 |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX, CCoE, cCSAus, EAC, EX, IECEx, INMETRO |
| Net Weight |
0 lbs |
| Gross Weight |
2.8263 lbs |
RDU113609
Eaton's Crouse-Hinds series Fittings