RDV10PI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RDV10PI Bryant Electric Switches, DIMMER, SP, ILL RKR, 1000W 120V, IV

MFG Item Number
RDV10PI

RDV10PI Bryant Electric Switches, DIMMER, SP, ILL RKR, 1000W 120V, IV

MFG Item Number
RDV10PI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RDV10PI
DIMMER, SP, ILL RKR, 1000W 120V, IV

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number RDV10PI
Description Hubbell Wiring Device Kellems, Switches and Lighting Controls, DimmerSwitch, Illuminated Rocker, Single Pole, 1000 Watts 120V AC, Ivory
Voltage 120 VAC
Switch Configuration Single Pole
Operator Ivory
Operator Color Rocker
Illuminated Yes
Grade Residential
Cover Color Ivory
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs