Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RDV10PI Hubbell Switches, DIMMER, SP, ILL RKR, 1000W 120V, IV
RDV10PI Hubbell Switches, DIMMER, SP, ILL RKR, 1000W 120V, IV
This item cannot be canceled or returned
Description
DIMMER, SP, ILL RKR, 1000W 120V, IV
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
RDV10PI |
| Description |
DIMMER, SP, ILL RKR, 1000W 120V, IV |
| Voltage |
120 VAC |
| Switch Configuration |
Single Pole |
| Operator |
Ivory |
| Operator Color |
Rocker |
| Illuminated |
No |
| Locking |
No |
| Approvals |
CSA |
| Comments |
Incandescent with Side Slide Adjustment |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |