Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RDVCL153PI Hubbell Switches, SINGLE POLE AND 3-WAY DIM CFL/LED,
MFG Item Number
RDVCL153PI
RDVCL153PI Hubbell Switches, SINGLE POLE AND 3-WAY DIM CFL/LED,
MFG Item Number
RDVCL153PI
This item cannot be canceled or returned
Description
SINGLE POLE AND 3-WAY DIM CFL/LED,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
RDVCL153PI |
| Description |
SINGLE POLE AND 3-WAY DIM CFL/LED, IVORY |
| Voltage |
120 VAC |
| Switch Configuration |
Single Pole with Three Way |
| Operator |
Ivory |
| Operator Color |
Rocker |
| Illuminated |
No |
| Locking |
No |
| Approvals |
CSA, UL |
| Comments |
Decorator Dimmer,CFL/LED 150W Incadescent/Halogen 600W |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
RDVCL153PI
Hubbell Switches