Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RDVCL153PW Bryant Electric Switches, SINGLE POLE AND 3-WAY DIM CFL/LED, WH
MFG Item Number
RDVCL153PW
RDVCL153PW Bryant Electric Switches, SINGLE POLE AND 3-WAY DIM CFL/LED, WH
MFG Item Number
RDVCL153PW
This item cannot be canceled or returned
Description
SINGLE POLE AND 3-WAY DIM CFL/LED, WH
Specifications
Specifications
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Switches |
| Manufacturer Part Number |
RDVCL153PW |
| Description |
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Dimmer,Rotary, Single Pole and Three Way, CFL and LED Loads, White |
| Voltage |
120 VAC |
| Switch Configuration |
Single Pole with Three Way |
| Operator |
White |
| Illuminated |
No |
| Locking |
No |
| Grade |
Architectural |
| Approvals |
cULus |
| Comments |
Decorator Dimmer |
| Net Weight |
0 lbs |
| Gross Weight |
0.35 lbs |
RDVCL153PW
Bryant Electric Switches