Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RDVFSQFI
SPEED CONT, RKR, SP, 5A 120V, IV
This item cannot be canceled or returned
Description
SPEED CONT, RKR, SP, 5A 120V, IV
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
RDVFSQFI |
| Description |
SPEED CONT, RKR, SP, 5A 120V, IV |
| Voltage |
120 VAC |
| Switch Configuration |
Single Pole with Three Way |
| Operator |
Ivory |
| Operator Color |
Rocker |
| Current Rating |
1.5 A |
| Operating Temperature |
32-104 °F |
| Approvals |
CSA, UL |
| Comments |
Fan Speed Control |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
RDVFSQFI
Hubbell Switches