Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RDVFSQFLA
SPEED CONT, RKR, SP, 5A 120V, LA
MFG Item Number
RDVFSQFLA
This item cannot be canceled or returned
Description
SPEED CONT, RKR, SP, 5A 120V, LA
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
RDVFSQFLA |
| Description |
SPEED CONT, RKR, SP, 5A 120V, LA |
| Voltage |
120 VAC |
| Switch Configuration |
Single Pole with Three Way |
| Operator |
Light Almond |
| Operator Color |
Rocker |
| Current Rating |
1.5 A |
| Operating Temperature |
32-104 °F |
| Approvals |
CSA, UL |
| Comments |
Fan Speed Control |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
RDVFSQFLA
Hubbell Switches