Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RDVFSQFW

Hubbell Switches

RDVFSQFW

Hubbell Switches
SPEED CONT, RKR, SP, 5A 120V, WH
MFG Item Number
RDVFSQFW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RDVFSQFW
SPEED CONT, RKR, SP, 5A 120V, WH

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number RDVFSQFW
Description SPEED CONT, RKR, SP, 5A 120V, WH
Voltage 120 VAC
Switch Configuration Single Pole with Three Way
Operator White
Operator Color Rocker
Current Rating 1.5 A
Operating Temperature 32-104 °F
Approvals CSA, UL
Comments Fan Speed Control
Net Weight 0.25 lbs
Gross Weight 0.25 lbs