RDY2000BN
Siemens Building Technologies Thermostats

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RDY2000BN

Siemens Building Technologies Thermostats

RDY2000BN

Siemens Building Technologies Thermostats
BACNET RTU THERMOSTAT
MFG Item Number
RDY2000BN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
RDY2000BN
BACNET RTU THERMOSTAT

Series Information

Specifications

Specifications
Manufacturer Part Number RDY2000BN
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Thermostats
Description BACNET RTU THERMOSTAT
Power Method 24 VAC
System Electrical Rating 24 VAC
Display LCD
Communication BACnet
Programmability Programmable
Wi-Fi Enabled No
Approvals CE, CSA, UL
Net Weight 0.75 lbs
Gross Weight 0.92 lbs