RE10711U
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RE10711U Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYLINSUL RNG TERM 90 DEG No6AN BLUE

MFG Item Number
RE10711U

RE10711U Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NYLINSUL RNG TERM 90 DEG No6AN BLUE

MFG Item Number
RE10711U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RE10711U
NYLINSUL RNG TERM 90 DEG No6AN BLUE

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RE10711U
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Insulated Large Ring Terminal with 90 Degree Bend, Length 1.55 Inches, Width .49 Inches, Maximum Insulation .315, Bolt Hole 1/4 Inch, Wire Range 6AN, Color Blue, Copper, Tin Plated
Terminal Type Ring
Wire Size Range 6 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper
Plating Material Tin
Stud Size 1/4 "
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs