Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Couplers
RE21-G
Ocal, a T & B Brand Couplers
URTH CTD RDC BSHG 3/4 - 1/2IN GRAY
This item cannot be canceled or returned
Description
URTH CTD RDC BSHG 3/4 - 1/2IN GRAY
Specifications
Specifications
| Manufacturer Part Number |
RE21-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Couplers |
| Description |
Urethane Coated Reducing Bushing, Pipe Size 3/4 Inch/21 Metric Reducing to 1/2 Inch/16 Metric, Gray |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Funnel |
| Trade Size |
3/4 " |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Urethane |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
RE21-G
Ocal, a T & B Brand Couplers