Series Information
| Manufacturer Part Number | RE22R2AMR |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | TIMING RELAY,ON-DELAY,24-240V AC/DC |
| Operation | On Delay |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.05 s-1 s, 0.3 s-3 s, 1 s-10 s, 3 s-30 s, 10 s-100 s, 30 s-300 s, 3 Min-30 Min, 30 Min-300 Min, 3-30 Hrs, 30-300 Hrs |
| Max Time | 300 Hrs |
| Coil Voltage | 24-240 VAC, 24-240 VDC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 24-240 VDC |
| Contact Rating | 8 A |
| Termination | Screw Terminals |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |