Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RE31-DA03

Sick Safety Switches

RE31-DA03

Sick Safety Switches
Safety switches, RE31-DA03
Item Number
RE31-DA03
MFG Item Number
6034325
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
RE31-DA03
Safety switches, RE31-DA03

Series Information

Specifications

Specifications
Manufacturer Part Number 6034325
Manufacturer Sick
Family Series Sick Safety Switches
Description Safety switches, RE11/RE21/RE31, RE31-DA03, Systemteil: Sensor with actuator, Number of N/O contacts: 1, Number of N/C contacts: 1, Connection type Detail: Cable, Length of cable: 3 m, Safe series connection: None, only individual wiring (with diagnosti
Contacts 1NO, 1NC
Switch On Distance 6 mm
Switch Off Distance 17 mm
Voltage 30 VDC
Protection Rating IP67
Connection Type 3 Meter Cable
Status Indicator No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs