RE31SA-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RE31SA-G

Ocal, a T & B Brand Couplers

RE31SA-G

Ocal, a T & B Brand Couplers
URTH CTD RDC BSHG 1 - 1/2IN AL GRY
MFG Item Number
RE31SA-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
RE31SA-G
URTH CTD RDC BSHG 1 - 1/2IN AL GRY

Series Information

Specifications

Specifications
Manufacturer Part Number RE31SA-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Couplers
Description Urethane Coated Reducing Bushing, Pipe Size 1 Inch/27 Metric Reducing to 1/2 Inch/16 Metric, Aluminum, Gray
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Funnel
Trade Size 1 "
Protection Rating Indoor, Outdoor
Composition Urethane
Insulated Throat No
Hazardous Location No
Net Weight 0.08 lbs
Gross Weight 0.08 lbs