RE32S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RE32S

Killark Fittings, RE Series

RE32S

Killark Fittings, RE Series
1in. TO 3/4in. REDUCER STEEL
MFG Item Number
RE32S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, RE Series
Item #
RE32S
1in. TO 3/4in. REDUCER STEEL

RE Series Information

  • Steel Reducing Bushings
  • NPT Threads
  • Threaded for Rigid Conduit or IMC

Specifications

Specifications
Manufacturer Part Number RE32S
Manufacturer Killark
Product Series RE
Family Series Killark Fittings, RE Series
Description 1in. TO 3/4in. REDUCER STEEL
Connection Type Male/Female
External Thread 1 NPT
Internal Thread 3/4 NPT
Material Steel
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.095 lbs
Gross Weight 0.08 lbs
Alternatives
R-32
R-32
Killark Fittings, R Series