Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RE5122 Attabox Enclosures, 1/2in. Nylon Cord Grip Fitting
RE5122 Attabox Enclosures, 1/2in. Nylon Cord Grip Fitting
This item cannot be canceled or returned
Description
1/2in. Nylon Cord Grip Fitting
Specifications
Specifications
| Manufacturer Part Number |
RE5122 |
| Manufacturer |
Attabox |
| Family Series |
Attabox Enclosures |
| Description |
1/2in. Nylon Cord Grip Fitting |
| Accessory Type |
Cord Grip |
| Comments |
Cable Diameter 0.250~0.312 in |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RE5122
Attabox Enclosures