Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RE5125 Attabox Enclosures, 1/2in. Nylon Cord Grip Fitting

MFG Item Number
RE5125

RE5125 Attabox Enclosures, 1/2in. Nylon Cord Grip Fitting

MFG Item Number
RE5125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
RE5125
1/2in. Nylon Cord Grip Fitting

Series Information

Specifications

Specifications
Manufacturer Part Number RE5125
Manufacturer Attabox
Family Series Attabox Enclosures
Description 1/2in. Nylon Cord Grip Fitting
Accessory Type Cord Grip
Comments Cable Diameter 0.438~0.500 in
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
5125
5125
Stahlin Enclosures
RE5125
RE5125
Stahlin Enclosures