Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RE5146 Stahlin Enclosures, Cord Grip, 3/4in.
RE5146 Stahlin Enclosures, Cord Grip, 3/4in.
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RE5146 |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Cord Grip, 3/4in. |
| Accessory Type |
Cord Grip |
| Comments |
Cable Diameter 0.562~0.625 in |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RE5146
Stahlin Enclosures