RE54S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RE54S Killark Fittings, RE Series, 1 1/2in. TO 1 1/4in. REDUCER STEEL

MFG Item Number
RE54S

RE54S Killark Fittings, RE Series, 1 1/2in. TO 1 1/4in. REDUCER STEEL

MFG Item Number
RE54S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, RE Series
Item #
RE54S
1 1/2in. TO 1 1/4in. REDUCER STEEL

RE Series Information

  • Steel Reducing Bushings
  • NPT Threads
  • Threaded for Rigid Conduit or IMC

Specifications

Specifications
Manufacturer Part Number RE54S
Manufacturer Killark
Product Series RE
Family Series Killark Fittings, RE Series
Description 1 1/2in. TO 1 1/4in. REDUCER STEEL
Connection Type Male/Female
External Thread 1-1/2 NPT
Internal Thread 1-1/4 NPT
Material Steel
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.2 lbs