Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, RE Series
RE74-SA
Eaton's Crouse-Hinds series Fittings, RE Series
2 1/2 TO 1 1/4 AL REDUCING BUSH
This item cannot be canceled or returned
Description
2 1/2 TO 1 1/4 AL REDUCING BUSH
- Integral Bushing to Prevent Wire Damage
- Full Clean Cut Tapered Threads
- Steel or Iron Alloy Composition
RE reducers are used in threaded heavy wall conduit systems. RE reduces conduit hubs to a smaller size.
Specifications
Specifications
| Manufacturer Part Number |
RE74 SA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
RE |
| Family Series |
Eaton's Crouse-Hinds series Fittings, RE Series |
| Description |
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 2-1/2 NPT, End 2: 1-1/4 NPT, Copper-free aluminum |
| Connection Type |
Male/Female |
| External Thread |
2-1/2 NPT |
| Internal Thread |
1-1/4 NPT |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
CSA, NEC/CEC, UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
RE74-SA
Eaton's Crouse-Hinds series Fittings, RE Series