Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Couplers
RE96-G
Ocal, a T & B Brand Couplers
OC RE96G 31/2-2 OCAL RE96 RREDUCER
This item cannot be canceled or returned
Description
OC RE96G 31/2-2 OCAL RE96 RREDUCER
Specifications
Specifications
| Manufacturer Part Number |
RE96-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Couplers |
| Description |
OC RE96G 31/2-2 OCAL RE96 RREDUCER |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Funnel |
| Trade Size |
3-1/2 " |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Urethane |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Net Weight |
2.7 lbs |
| Gross Weight |
2.7 lbs |
RE96-G
Ocal, a T & B Brand Couplers