Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, RE Series
RE97
Eaton's Crouse-Hinds series Fittings, RE Series
3 1/2 TO 2 1/2 REDUCING BUSH
This item cannot be canceled or returned
Description
3 1/2 TO 2 1/2 REDUCING BUSH
- Integral Bushing to Prevent Wire Damage
- Full Clean Cut Tapered Threads
- Steel or Iron Alloy Composition
RE reducers are used in threaded heavy wall conduit systems. RE reduces conduit hubs to a smaller size.
Specifications
Specifications
| Manufacturer Part Number |
RE97 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
RE |
| Family Series |
Eaton's Crouse-Hinds series Fittings, RE Series |
| Description |
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 3-1/2 NPT, End 2: 2-1/2 NPT, Feraloy iron alloy |
| Connection Type |
Male/Female |
| External Thread |
3-1/2 NPT |
| Internal Thread |
2-1/2 NPT |
| Material |
Iron Alloy |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
CSA, NEC/CEC, UL |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
RE97
Eaton's Crouse-Hinds series Fittings, RE Series