REA 150W Series Information
| Manufacturer Part Number | REA-10B |
|---|---|
| Manufacturer | Appleton |
| Product Series | REA 150W |
| Family Series | Appleton Light Fixtures, REA 150W Series |
| Description | Appleton UNILETS REA Series Incandescent Luminaire, Lamp Type: 150 WTT A21 Medium Incandescent, Lamp Wattage: 150 WTT, Number Of Lamps: 1, Material: Pressure Cast Copperfree 4/10 Of 1 PCT Max Aluminum Mounting Body, Steel Guard, Porcelain Socket With |
| Material | Aluminum |
| Enclosed | Yes |
| Gasket Included | Yes |
| Wet Locations | Yes |
| Approvals | UL |
| Comments | Spring-mounted shock-absorbing socket |
| Net Weight | 1.935 lbs |
| Gross Weight | 1.95 lbs |