Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
REA Series Information
| Manufacturer Part Number | REA12 SA |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | REA |
| Family Series | Eaton's Crouse-Hinds series Fittings, REA Series |
| Description | Eaton Crouse-Hinds series REA adapter, Rigid/IMC, End 1: 1/2 NPT, End 2: 3/4 NPT, Gender end 1: male, Gender end 2: female, Copper-free aluminum |
| Connection Type | Male/Female |
| External Thread | 1/2 NPT |
| Internal Thread | 3/4 NPT |
| Material | Aluminum |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CSA, NEC/CEC, UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |