Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
REA34-SA
Eaton's Crouse-Hinds series Fittings
1 MALE 1 1/4 FEMALE AL REDUCING ADPT
This item cannot be canceled or returned
Description
1 MALE 1 1/4 FEMALE AL REDUCING ADPT
Specifications
Specifications
| Manufacturer Part Number |
REA34 SA |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series REA adapter, Rigid/IMC, End 1: 1 NPT, End 2: 1-1/4 NPT, Gender end 1: male, Gender end 2: female, Copper-free aluminum |
| Connection Type |
Male/Female |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Comments |
1"-1-1/4" |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
REA34-SA
Eaton's Crouse-Hinds series Fittings