REB436BUFTP
Appleton Light Fixtures, RE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

REB436BUFTP

Appleton Light Fixtures, RE Series

REB436BUFTP

Appleton Light Fixtures, RE Series
ATX FLOURESCENT LUMINAIRE 4X36W
MFG Item Number
REB436BUFTP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, RE Series
Item #
REB436BUFTP
ATX FLOURESCENT LUMINAIRE 4X36W

RE Series Information

The ATX RE Series of fluorescent luminaires are specifically engineered for clean‑rooms and other sensitive environments that place strict demands on equipment and personnel. They are designed to keep these locations running safely and efficiently. Flush and surface mounting designs allow for a seamless installation that prevents contaminant accumulation and growth. The one‑piece welded steel housing features a white powder epoxy coat finish and gasketed safety lens that stands up to years of caustic chemical hosedowns and extreme temperature variations. Sealed internals, a positive safety switch and Ex e battery back‑up provide uncompromising safety in Zone 1, 2, 21 and 22 hazardous environments.

Specifications

Specifications
Manufacturer Part Number REB436BUFTP
Manufacturer Appleton
Product Series RE
Family Series Appleton Light Fixtures, RE Series
Description ATX FLOURESCENT LUMINAIRE 4X36W
Voltage 110-254 VAC, 110-254 VDC
Material Steel
Lens Material Glass
Lamp Type Fluorescent
Power 36 W
Hub Size M20
Mounting Recessed
Lamp Base G13
Guarded No
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations No
Temperature Code T4, T5
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Net Weight 63.93 lbs
Gross Weight 63.93 lbs