Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, REC Series
REC0705S
Appleton Fittings, REC Series
This item cannot be canceled or returned
Description
Explosionproof, dust‑ignitionproof Tapered threads (NPT) O‑Z/Gedney REC Reducing Couplings are explosionproof and dust‑ignitionproof. They are to connect two different sizes of conduit together or to replace a coupling and reducer in an installation. The REC reducing couplings are for use with threaded metal conduit and IMC.
Specifications
Specifications
Manufacturer Part Number
REC0705S
Manufacturer
Appleton
Product Series
REC
Family Series
Appleton Fittings, REC Series
Description
RDC CPLG IRN 3/4 TO 1/2
Connection Type
Female/Female
Internal Thread
3/4 NPT
Material
Malleable Iron
Composition
Metallic
Hazardous Location
Yes
Approvals
CSA, UL
Comments
Explosionproof, Dust-Ignitionproof
Net Weight
0.26 lbs
Gross Weight
0.26 lbs
REC0705S
Appleton Fittings, REC Series