REC21-SA
Eaton's Crouse-Hinds series Fittings, REC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
REC21-SA Eaton's Crouse-Hinds series Fittings, REC Series, 3/4 LRG 1/2 SM AL REDUCING ADPT
MFG Item Number
REC21 SA

REC21-SA Eaton's Crouse-Hinds series Fittings, REC Series, 3/4 LRG 1/2 SM AL REDUCING ADPT

MFG Item Number
REC21 SA
Item Number
REC21-SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, REC Series
Item #
REC21-SA
3/4 LRG 1/2 SM AL REDUCING ADPT

REC Series Information

  • Integral Bushings in Both Ends
  • Funnel Shaped Interior to Guide Wires
  • Steel or Iron Alloy Composition
REC reducers are used in threaded heavy wall conduit systems. REC connects two different sizes of conduit together or is used to replace a coupling and reducer in an installation.

Specifications

Specifications
Manufacturer Part Number REC21 SA
Manufacturer Eaton's Crouse-Hinds series
Product Series REC
Family Series Eaton's Crouse-Hinds series Fittings, REC Series
Description Eaton Crouse-Hinds series REC reducer, Rigid/IMC, End 1: 3/4 NPT, End 2: 1/2 NPT, Copper-free aluminum
Connection Type Male/Female
External Thread 3/4 NPT
Internal Thread 1/2 NPT
Material Aluminum
Composition Metallic
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.09 lbs
Gross Weight 0.09 lbs