Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Couplers
REC21-W
Ocal, a T & B Brand Couplers
OC REC21W 3/4 TO 1/2 OCAL REC21 WHI
This item cannot be canceled or returned
Description
OC REC21W 3/4 TO 1/2 OCAL REC21 WHI
Specifications
Specifications
| Manufacturer Part Number |
REC21-W |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Couplers |
| Description |
OC REC21W 3/4 TO 1/2 OCAL REC21 WHI |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Funnel |
| Trade Size |
3/4 " |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Urethane |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.26 lbs |
REC21-W
Ocal, a T & B Brand Couplers