REC32-G1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

REC32-G1

Ocal, a T & B Brand Couplers

REC32-G1

Ocal, a T & B Brand Couplers
AF RF16/BL/10M E-FLEX 160 SERIES CO
MFG Item Number
REC32-G1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
REC32-G1
AF RF16/BL/10M E-FLEX 160 SERIES CO

Series Information

Specifications

Specifications
Manufacturer Part Number REC32-G1
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Couplers
Description AF RF16/BL/10M E-FLEX 160 SERIES CO
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Funnel
Trade Size 1 "
Protection Rating Indoor, Outdoor
Composition Urethane
Insulated Throat No
Hazardous Location No
Net Weight 0.66 lbs
Gross Weight 0.66 lbs