Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Couplers
REC42-G
Ocal, a T & B Brand Couplers
PVC CTD RDCR CPLG 1-1/4 - 3/4IN GRY
This item cannot be canceled or returned
Description
PVC CTD RDCR CPLG 1-1/4 - 3/4IN GRY
Specifications
Specifications
| Manufacturer Part Number |
REC42-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Couplers |
| Description |
PVC Coated Reducer Coupling, Large Hub Size 1-1/4 Inch/35 Metric, Small Hub Size 3/4 Inch/21 Metric, Iron, Gray |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Funnel |
| Trade Size |
1-1/4 " |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Urethane |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Net Weight |
1.04 lbs |
| Gross Weight |
1.04 lbs |
REC42-G
Ocal, a T & B Brand Couplers