Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Couplers
REC52-W
Ocal, a T & B Brand Couplers
OC REC52W 1 1/2 TO 3/4 OCAL REC52 W
This item cannot be canceled or returned
Description
OC REC52W 1 1/2 TO 3/4 OCAL REC52 W
Specifications
Specifications
| Manufacturer Part Number |
REC52-W |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Couplers |
| Description |
OC REC52W 1 1/2 TO 3/4 OCAL REC52 W |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Funnel |
| Trade Size |
1-1/2 " |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Urethane |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
REC52-W
Ocal, a T & B Brand Couplers